Overview
Mfr description
203UCBN2A14 A C ULTRAMITE 14.05:1
Specifications
- Reducer TypeHelical
- Ratio14:1
- Actual Ratio14.00:1
- Input TypeC-Face
- Output Shaft Diameter1.2500 in
- NEMA / IEC Frame Size140TC
- Nominal Ratio14:1
- SeriesSeries 2000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data