Overview
Mfr description
203UCBN2A18 A B ULTRAMITE 17.58:1
Specifications
- Reducer TypeHelical
- Ratio18:1
- Actual Ratio18.00:1
- Input TypeC-Face
- Output Shaft Diameter1.6250 in
- NEMA / IEC Frame Size180
- Nominal Ratio18:1
- SeriesUltraMax
- Output Size1.6250 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data