Overview
Mfr description
203UCBN2A20 A B ULTRAMITE 20.23:1
Specifications
- Reducer TypeHelical
- Ratio20:1
- Actual Ratio20.25:1
- Input TypeC-Face
- NEMA / IEC Frame Size143T
- Nominal Ratio20:1
- SeriesSeries 612
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data