Motion
203UCBN2A3.6 N

FALK
203UCBN2A3.6 N

3.6:1 Reduction, 3.6:1 Ratio, Inline Adapter Input Type
MI ITEM #04847904
MFR #203UCBN2A3.6 N
List Price$2,834.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN2A3.6 N

3.6:1 Reduction, 3.6:1 Ratio, Inline Adapter Input Type
MI ITEM #04847904
MFR #203UCBN2A3.6 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,834.01/each for your price

Overview

Mfr description
203UCBN2A3.6 N ULTRAMITE 3.589:1

Specifications

  • Ratio
    3.6:1
  • Actual Ratio
    3.6:1
  • Input Type
    Inline Adapter
  • Reduction
    3.6:1
  • Case Size
    203
  • Nominal Ratio
    3.6:1
  • Series
    UCBN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text