Motion
203UCBN2A32 N

FALK
203UCBN2A32 N

3:1 Ratio, Inline Adapter Input Type, 2.0000 in Input Size
MI ITEM #04847907
MFR #203UCBN2A32 N
List Price$2,834.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN2A32 N

3:1 Ratio, Inline Adapter Input Type, 2.0000 in Input Size
MI ITEM #04847907
MFR #203UCBN2A32 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,834.01/each for your price

Overview

Mfr description
203UCBN2A32 N ULTRAMITE 31.68:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    3.06:1
  • Ratio
    3:1
  • Input Type
    Inline Adapter
  • Input Size
    2.0000 in
  • NEMA / IEC Frame Size
    145TC
  • Case Size
    G32
  • Maximum Output RPM
    580 rpm
  • Max Input Horsepower
    15 hp
  • Service Factor
    1.0
  • Series
    Series 612
  • Nominal Ratio
    3:1
  • Thermal Horsepower Rating
    60 hp
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text