Motion
203UCBN2A50 N

FALK
203UCBN2A50 N

5:1 Ratio, Inline Adapter Input Type
MI ITEM #04847924
MFR #203UCBN2A50 N
Price$2,924.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN2A50 N

5:1 Ratio, Inline Adapter Input Type
MI ITEM #04847924
MFR #203UCBN2A50 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,924.68/each

Specifications

Dimensions

  • Maximum Output RPM
    350 rpm
  • Maximum Output Torque
    28 N-m;250
  • NEMA / IEC Frame Size
    145TC
  • Output Size
    1.0000 in
  • Ratio
    50:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    250 in-lb

Overview

Mfr description
203UCBN2A50 N ULTRAMITE 47.09:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought