Motion
203UCBN2A56 A_A

FALK
203UCBN2A56 A_A

15:1 Ratio, Motor Adapter Input Type, 0.5000 in Input Size, 1.0000 in Output Shaft Diameter
Mi Item #04847925
MFR #203UCBN2A56 A_A
Price$2,966.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN2A56 A_A

15:1 Ratio, Motor Adapter Input Type, 0.5000 in Input Size, 1.0000 in Output Shaft Diameter
Mi Item #04847925
MFR #203UCBN2A56 A_A

Mfr description
203UCBN2A56 A A ULTRAMITE 53.54:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,966.72/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Case Size
    050
  • Center Distance
    3.2500 in
  • Input Size
    0.5000 in
  • Maximum Output RPM
    175 rpm
  • Maximum Output Torque
    150
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    56:1
  • Shaft Length
    1.7500 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.25 hp
  • Overhung Load Capacity
    1250 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Torque Rating (in-lb)
    150 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)