Overview
Mfr description
203UCBN2A56 A B ULTRAMITE 53.54:1
Specifications
- Reducer TypePlanetary
- Ratio15:1
- Actual Ratio14.56:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size56C
- Case Size203
- Nominal Ratio15:1
- SeriesSeries 612
- Output Bore TypeKeyed Hollow Bore
- Output Size2.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data