Motion
203UCBN2A8.0 N

FALK
203UCBN2A8.0 N

08:1 Reduction, 8:1 Ratio, C-Face Input Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04847935
MFR #203UCBN2A8.0 N
List Price$2,834.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN2A8.0 N

08:1 Reduction, 8:1 Ratio, C-Face Input Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04847935
MFR #203UCBN2A8.0 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,834.01/each for your price

Overview

Mfr description
203UCBN2A8.0 N ULTRAMITE 8.000:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    8:1
  • Actual Ratio
    8.0:1
  • Input Type
    C-Face
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Reduction
    08:1
  • NEMA / IEC Frame Size
    210
  • Housing Material
    Cast Iron
  • Nominal Ratio
    8:1
  • Series
    Series 2000
  • Output Bore Type
    Single Keyway
  • Output Size
    1.6250 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text