Motion
203UCBN3112 N

FALK
203UCBN3112 N

3.112:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847940
MFR #203UCBN3112 N
Price$3,387.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3112 N

3.112:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04847940
MFR #203UCBN3112 N

Mfr description
203UCBN3112 N ULTRAMITE 113.40:1
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,387.06/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    3.112:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Reducer Type
    Helical
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)