Motion
203UCBN3200 N

FALK
203UCBN3200 N

3.06:1 Ratio, C-Face Input Type
Mi Item #04847941
MFR #203UCBN3200 N
Price$3,387.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3200 N

3.06:1 Ratio, C-Face Input Type
Mi Item #04847941
MFR #203UCBN3200 N

Mfr description
203UCBN3200 N ULTRAMITE 197.60:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,387.06/each

Specifications

Dimensions

  • Case Size
    030
  • Maximum Output RPM
    572 rpm
  • Maximum Output Torque
    191 N-m;1690
  • NEMA / IEC Frame Size
    56C
  • Ratio
    3.06:1

Details

  • Input Type
    C-Face
  • Max Input Horsepower
    15.4 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    20 hp
  • Torque Rating (in-lb)
    1690 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)