Motion
203UCBN3A100 A_A

FALK
203UCBN3A100 A_A

100:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04847942
MFR #203UCBN3A100 A_A
List Price$3,650.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3A100 A_A

100:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04847942
MFR #203UCBN3A100 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,650.77/each for your price

Overview

Mfr description
203UCBN3A100 A A ULTRAMITE 97.26:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    103.88:1
  • Ratio
    100:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    145TC
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    1000 N-m;880
  • Max Input Horsepower
    0.75 hp
  • Overhung Load Capacity
    6672 N, 1500 lbf
  • Series
    Series 612
  • Nominal Ratio
    100:1
  • Shaft Length
    50.80 mm;2.0000 in
  • Torque Rating (in-lb)
    880 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text