Motion
203UCBN3A100 N

FALK
203UCBN3A100 N

100:1 Ratio, Inline Adapter Input Type, 1-1/4 in Output Shaft Diameter
Mi Item #04847944
MFR #203UCBN3A100 N
Price$3,387.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3A100 N

100:1 Ratio, Inline Adapter Input Type, 1-1/4 in Output Shaft Diameter
Mi Item #04847944
MFR #203UCBN3A100 N

Mfr description
203UCBN3A100 N ULTRAMITE 97.26:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,387.06/each

Specifications

Dimensions

  • Maximum Output RPM
    17 rpm
  • Maximum Output Torque
    3880
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1-1/4 in
  • Output Size
    1.0000 in
  • Ratio
    100:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Concentric
  • Series
    Series 612
  • Thermal Horsepower Rating
    3.25 hp
  • Torque Rating (in-lb)
    3880 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)