Motion
203UCBN3A112 A_A

FALK
203UCBN3A112 A_A

11.2:1 Ratio, C-Face Input Type, 1.5000 in Input Size
MI ITEM #04847945
MFR #203UCBN3A112 A_A
List Price$3,650.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3A112 A_A

11.2:1 Ratio, C-Face Input Type, 1.5000 in Input Size
MI ITEM #04847945
MFR #203UCBN3A112 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,650.77/each for your price

Overview

Mfr description
203UCBN3A112 A A ULTRAMITE 113.40:1

Specifications

  • Reducer Type
    Concentric
  • Ratio
    11.2:1
  • Actual Ratio
    11.2:1
  • Input Type
    C-Face
  • Input Size
    1.5000 in
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    11.2:1
  • Series
    Series 2000
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text