Overview
Mfr description
203UCBN3A180 N ULTRAMITE 173.90:1
Specifications
- Reducer TypeConcentric
- Ratio180:1
- Actual Ratio180.00:1
- Input TypeInline Adapter
- NEMA / IEC Frame Size180
- Input StyleNEMA C-Face
- Nominal Ratio180:1
- SeriesSeries 612
- Output Bore TypeHollow Bore with Keyway
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data