Motion
203UCBN3A200 A_A

FALK
203UCBN3A200 A_A

200:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04847956
MFR #203UCBN3A200 A_A
Price$3,767.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3A200 A_A

200:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04847956
MFR #203UCBN3A200 A_A

Mfr description
203UCBN3A200 A A ULTRAMITE 197.60:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,767.58/each

Specifications

Dimensions

  • Maximum Output RPM
    8.7 rpm
  • Maximum Output Torque
    5200
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    200:1
  • Service Factor
    1.0
  • Shaft Length
    2.5000 in

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Reducer Type
    Inline Planetary
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    5200 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)