Motion
203UCBN3A56.A_A

FALK
203UCBN3A56.A_A

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04847958
MFR #203UCBN3A56.A_A
List Price$3,650.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3A56.A_A

15:1 Ratio, Motor Adapter Input Type
MI ITEM #04847958
MFR #203UCBN3A56.A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,650.77/each for your price

Overview

Mfr description
203UCBN3A56 A A ULTRAMITE 57.03:1

Specifications

  • Reducer Type
    Planetary
  • Actual Ratio
    14.56:1
  • Ratio
    15:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    440
  • Max Input Horsepower
    15 kW;20 hp
  • Overhung Load Capacity
    225 lbf
  • Series
    Series 612
  • Nominal Ratio
    15:1
  • Output Bore Type
    Hollow Shaft (Keyed)
  • Thermal Horsepower Rating
    0.75 hp
  • Torque Rating (in-lb)
    440 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text