Motion
203UCBN3A56.A_B

FALK
203UCBN3A56.A_B

15:1 Ratio, Motor Adapter Input Type, 0.6250 in Input Size, 1.0000 in Output Shaft Diameter
MI ITEM #04847959
MFR #203UCBN3A56.A_B
Price$3,767.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3A56.A_B

15:1 Ratio, Motor Adapter Input Type, 0.6250 in Input Size, 1.0000 in Output Shaft Diameter
MI ITEM #04847959
MFR #203UCBN3A56.A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,767.58/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • Maximum Output RPM
    116 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    56:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Torque Rating (in-lb)
    440 in-lb

Overview

Mfr description
203UCBN3A56 A B ULTRAMITE 57.03:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought