Overview
Mfr description
203UCBN3A56 N ULTRAMITE 57.03:1
Specifications
- Reducer TypeHelical
- Ratio56:1
- Actual Ratio56.34:1
- Input TypeInline Adapter
- NEMA / IEC Frame Size56C
- Nominal Ratio56:1
- SeriesSeries 2000
- Output Bore TypeKeyed Hollow Bore
- Output Size35 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data