Motion
203UCBN3A63.A_B

FALK
203UCBN3A63.A_B

62.87:1 Ratio, Motor Adapter Input Type
MI ITEM #04847962
MFR #203UCBN3A63.A_B
List Price$3,650.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3A63.A_B

62.87:1 Ratio, Motor Adapter Input Type
MI ITEM #04847962
MFR #203UCBN3A63.A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,650.77/each for your price

Overview

Mfr description
203UCBN3A63 A B ULTRAMITE 62.87:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    60.71:1
  • Ratio
    62.87:1
  • Input Type
    Motor Adapter
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    28 rpm
  • Maximum Output Torque
    170 N-m;1500
  • Max Input Horsepower
    0.75 hp
  • Series
    Series 15 IN
  • Nominal Ratio
    60:1
  • Output Bore Type
    Keyed Hollow Bore
  • Torque Rating (in-lb)
    1500 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text