Specifications
Dimensions
- Case Size203
- NEMA / IEC Frame Size143T/145T
- Output Size2.1875 in
- Ratio63:1
Details
- Input TypeC-Face
- Output Bore TypeKeyed Hollow Bore
- Reducer TypeConcentric
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)