Motion
203UCBN3A71.N

FALK
203UCBN3A71.N

3:1 Ratio, Inline Adapter Input Type
MI ITEM #04847966
MFR #203UCBN3A71.N
List Price$3,282.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3A71.N

3:1 Ratio, Inline Adapter Input Type
MI ITEM #04847966
MFR #203UCBN3A71.N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,282.05/each for your price

Overview

Mfr description
203UCBN3A71 N ULTRAMITE 69.19:1

Specifications

  • Ratio
    3:1
  • Actual Ratio
    3.06:1
  • Input Type
    Inline Adapter
  • NEMA / IEC Frame Size
    56C
  • Case Size
    030
  • Max Input Horsepower
    15 hp
  • Nominal Ratio
    3:1
  • Series
    Series 15 IN
  • Torque Rating (in-lb)
    500 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text