Motion
203UCBN3A80 A_A

FALK
203UCBN3A80 A_A

80:1 Reduction, 80:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04847967
MFR #203UCBN3A80 A_A
Price$3,767.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN3A80 A_A

80:1 Reduction, 80:1 Ratio, Motor Adapter Input Type, 1.2500 in Output Shaft Diameter
MI ITEM #04847967
MFR #203UCBN3A80 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,767.58/each

Specifications

Dimensions

  • Case Size
    203
  • NEMA / IEC Frame Size
    80
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    80:1

Details

  • Input Type
    Motor Adapter
  • Reducer Type
    Worm
  • Reduction
    80:1
  • Series
    203UCBN

Overview

Mfr description
203UCBN3A80 A A ULTRAMITE 81.07:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought