Motion
203UCBN4A225A_A

FALK
203UCBN4A225A_A

25.63:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
MI ITEM #04847970
MFR #203UCBN4A225A_A
List Price$5,524.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN4A225A_A

25.63:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
MI ITEM #04847970
MFR #203UCBN4A225A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,524.37/each for your price

Overview

Mfr description
203UCBN4A225 A A ULTRAMITE 235.0:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    25.63:1
  • Ratio
    25.63:1
  • Input Type
    Motor Adapter
  • Bore Diameter
    2.2500 in, 57.15 mm
  • NEMA / IEC Frame Size
    215TC
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    745.7 N-m;6600
  • Max Input Horsepower
    5.6 kW;7.5 hp
  • Service Factor
    1.0
  • Overhung Load Capacity
    7784.4 N, 1750 lbf
  • Series
    Series 2000
  • Nominal Ratio
    25:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    15 hp
  • Torque Rating (in-lb)
    6600 in-lb
  • Output Size
    2.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text