Motion
203UCBN4A250A_A

FALK
203UCBN4A250A_A

25:1 Reduction, 25:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 1-1/2 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #04847971
MFR #203UCBN4A250A_A
Price$5,701.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCBN4A250A_A

25:1 Reduction, 25:1 Ratio, Motor Adapter Input Type, 1.5000 in Input Size, 1-1/2 in Output Shaft Diameter, Horizontal, Cast Iron Housing Material
MI ITEM #04847971
MFR #203UCBN4A250A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,701.17/each

Specifications

Dimensions

  • Case Size
    090
  • Housing Height
    10.5000 in
  • Housing Length
    12.5000 in
  • Housing Width
    216 mm;8.5000 in
  • Input Size
    1.5000 in
  • Maximum Output RPM
    68 rpm
  • Maximum Output Torque
    1500
  • Output Shaft Diameter
    1-1/2 in
  • Output Size
    1.5000 in
  • Ratio
    250:1
  • Service Factor
    1.0
  • Weight
    12.5 kg, 27.5 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    Shaft
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    203UCBN4A250A_A
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Horizontal
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    1750 lbf
  • Reducer Type
    Helical
  • Reduction
    25:1
  • Series
    Series 612
  • Torque Rating (in-lb)
    1500 in-lb

Overview

Mfr description
203UCBN4A250 A A ULTRAMITE 261.4:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought