Motion
203UCFN2A6.3 N

FALK
203UCFN2A6.3 N

6.3:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847972
MFR #203UCFN2A6.3 N
Price$2,727.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A6.3 N

6.3:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
Mi Item #04847972
MFR #203UCFN2A6.3 N

Mfr description
203UCF2AN6.3 N ULTRAMITE 6.299:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,727.81/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Ratio
    6.3:1

Details

  • Input Type
    C-Face
  • Output Bore Type
    Keyed Solid Shaft
  • Reducer Type
    Helical
  • Series
    UCF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)