Motion
203UCFN2A11 A_B

FALK
203UCFN2A11 A_B

11:1 Ratio, Motor Adapter Input Type
MI ITEM #04847974
MFR #203UCFN2A11 A_B
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A11 A_B

11:1 Ratio, Motor Adapter Input Type
MI ITEM #04847974
MFR #203UCFN2A11 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,106.10/each

Specifications

Dimensions

  • Case Size
    203
  • Maximum Output RPM
    155 rpm
  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.5000 in
  • Ratio
    11:1
  • Service Factor
    1.0

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    2 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Planetary
  • Series
    Series 15

Overview

Mfr description
203UCFN2A11 A B ULTRAMITE 11.15:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought