Motion
203UCFN2A11 A_C

FALK
203UCFN2A11 A_C

11:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847975
MFR #203UCFN2A11 A_C
List Price$3,389.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A11 A_C

11:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04847975
MFR #203UCFN2A11 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,389.23/each for your price

Overview

Mfr description
203UCFN2A11 A C ULTRAMITE 11.15:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    11:1
  • Actual Ratio
    11.25:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    215T
  • Case Size
    203
  • Maximum Output Torque
    1750
  • Nominal Ratio
    11:1
  • Series
    Series 2000
  • Torque Rating (in-lb)
    1750 in-lb
  • Output Size
    2.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text