Motion
203UCFN2A11 N

FALK
203UCFN2A11 N

11:1 Reduction, 11:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847976
MFR #203UCFN2A11 N
Price$2,727.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A11 N

11:1 Reduction, 11:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847976
MFR #203UCFN2A11 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,727.81/each

Specifications

Dimensions

  • Case Size
    203
  • Maximum Output RPM
    157 rpm
  • Maximum Output Torque
    67.11 N-m;594
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    11:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Overhung Load Capacity
    3914.44 N, 880 lbf
  • Reducer Type
    Helical
  • Reduction
    11:1
  • Series
    Series 2000
  • Thermal Horsepower Rating
    3.5 hp
  • Torque Rating (in-lb)
    594 in-lb

Overview

Mfr description
203UCFN2A11 N ULTRAMITE 11.15:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought