Motion
203UCFN2A12 A_B

FALK
203UCFN2A12 A_B

12:1 Ratio, Hollow Bore Input Type
MI ITEM #04847978
MFR #203UCFN2A12 A_B
List Price$3,009.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A12 A_B

12:1 Ratio, Hollow Bore Input Type
MI ITEM #04847978
MFR #203UCFN2A12 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,009.80/each for your price

Overview

Mfr description
203UCFN2A12 A B ULTRAMITE 12.37:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    12:1
  • Actual Ratio
    12.03:1
  • Input Type
    Hollow Bore
  • Case Size
    203
  • Maximum Output RPM
    145 rpm
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    12:1
  • Series
    Series 2000
  • Thermal Horsepower Rating
    1.5 hp

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text