Motion
203UCFN2A12 A_C

FALK
203UCFN2A12 A_C

12:1 Ratio, C-Face Input Type
MI ITEM #04847979
MFR #203UCFN2A12 A_C
List Price$3,389.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A12 A_C

12:1 Ratio, C-Face Input Type
MI ITEM #04847979
MFR #203UCFN2A12 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,389.23/each for your price

Overview

Mfr description
203UCFN2A12 A C ULTRAMITE 12.37:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    12.03:1
  • Ratio
    12:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    145 rpm
  • Maximum Output Torque
    652
  • Max Input Horsepower
    1.5 hp
  • Series
    UltraMax
  • Nominal Ratio
    12:1
  • Thermal Horsepower Rating
    4.4 hp
  • Torque Rating (in-lb)
    652 in-lb
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text