1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
203UCFN2A12 N
12:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #
04847980
MFR #
203UCFN2A12 N
Price
$2,727.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 203UCFN2A12 N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
203UCFN2A12 N
12:1 Ratio, C-Face Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #
04847980
MFR #
203UCFN2A12 N
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$2,727.81
/each
Qty
Add to Cart
Specifications
Dimensions
NEMA / IEC Frame Size
56C
Output Shaft Diameter
1.0000 in, 25.40 mm
Output Size
1.0000 in
Ratio
12:1
Details
Input Type
C-Face
Reducer Type
Concentric
Series
ULTRAMAX
Overview
Mfr description
203UCFN2A12 N ULTRAMITE 12.37:1
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought