Motion
203UCFN2A14 N

FALK
203UCFN2A14 N

15:1 Reduction, 15:1 Ratio, Inline Adapter Input Type, Solid Output Type, 1.0000 in Output Shaft Diameter, Foot Mount
Mi Item #04847984
MFR #203UCFN2A14 N
Price$2,727.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A14 N

15:1 Reduction, 15:1 Ratio, Inline Adapter Input Type, Solid Output Type, 1.0000 in Output Shaft Diameter, Foot Mount
Mi Item #04847984
MFR #203UCFN2A14 N

Mfr description
203UCFN2A14 N ULTRAMITE 14.05:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,727.81/each

Specifications

Dimensions

  • Case Size
    203
  • Maximum Output RPM
    120 rpm
  • Maximum Output Torque
    750
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    14:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    Inline Adapter
  • Manufacturer Catalog Number
    203UCFN2A14 N
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Output Type
    Solid Shaft
  • Reducer Type
    Helical
  • Reduction
    15:1
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    750 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)