Motion
203UCFN2A18 A_A

FALK
203UCFN2A18 A_A

18:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847988
MFR #203UCFN2A18 A_A
List Price$3,009.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A18 A_A

18:1 Ratio, Motor Adapter Input Type, 1.0000 in Output Shaft Diameter
MI ITEM #04847988
MFR #203UCFN2A18 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,009.80/each for your price

Overview

Mfr description
203UCFN2A18 A A ULTRAMITE 17.58:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    18:1
  • Actual Ratio
    18.00:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    56C
  • Case Size
    203
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    18:1
  • Series
    Series 612
  • Shaft Length
    2.0000 in
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text