Motion
203UCFN2A18 A_B

FALK
203UCFN2A18 A_B

17.58:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
Mi Item #04847989
MFR #203UCFN2A18 A_B
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A18 A_B

17.58:1 Ratio, Motor Adapter Input Type, Cast Iron Housing Material
Mi Item #04847989
MFR #203UCFN2A18 A_B

Mfr description
203UCFN2A18 A B ULTRAMITE 17.58:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.10/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143T/145T
  • Output Size
    1.0000 in
  • Ratio
    18:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)