Motion
203UCFN2A18 N

FALK
203UCFN2A18 N

18:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #04847990
MFR #203UCFN2A18 N
Price$2,727.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A18 N

18:1 Ratio, Inline Adapter Input Type, 1.1250 in Input Size
Mi Item #04847990
MFR #203UCFN2A18 N

Mfr description
203UCFN2A18 N ULTRAMITE 17.58:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,727.81/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • Maximum Output RPM
    100 rpm
  • NEMA / IEC Frame Size
    143/145TC
  • Output Size
    1.2500 in
  • Ratio
    18:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.5 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)