Overview
Mfr description
203UCFN2A20 A B ULTRAMITE 20.23:1
Specifications
- Reducer TypeConcentric
- Ratio20:1
- Actual Ratio20.25:1
- Input TypeMotor Adapter
- Output Shaft Diameter1.0000 in, 25.40 mm
- NEMA / IEC Frame Size143T, 145T
- Nominal Ratio20:1
- SeriesSeries 2000
- Manufacturer Catalog Number203UCFN2A20 A_B
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data