Motion
203UCFN2A22 A_A

FALK
203UCFN2A22 A_A

22:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04847994
MFR #203UCFN2A22 A_A
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A22 A_A

22:1 Ratio, Motor Adapter Input Type, 25.40 mm, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04847994
MFR #203UCFN2A22 A_A

Mfr description
203UCFN2A22 A A ULTRAMITE 21.99:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.10/each

Specifications

Dimensions

  • Maximum Output RPM
    78 rpm
  • Maximum Output Torque
    68.36 N-m;605
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • Output Size
    1.0000 in
  • Ratio
    22:1
  • Service Factor
    1.0

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    3914.44 N, 880 lbf
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
  • Thermal Horsepower Rating
    3.5 hp
  • Torque Rating (in-lb)
    605 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)