Motion
203UCFN2A22 N

FALK
203UCFN2A22 N

22:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04847996
MFR #203UCFN2A22 N
Price$2,727.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A22 N

22:1 Ratio, C-Face Input Type, 1.2500 in Output Shaft Diameter
Mi Item #04847996
MFR #203UCFN2A22 N

Mfr description
203UCFN2A22 N ULTRAMITE 21.99:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,727.81/each

Specifications

Dimensions

  • Case Size
    203
  • NEMA / IEC Frame Size
    143TC
  • Output Shaft Diameter
    1.2500 in
  • Output Size
    1.2500 in
  • Ratio
    22:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)