Motion
203UCFN2A28 A_A

FALK
203UCFN2A28 A_A

2.8:1 Ratio, Motor Adapter Input Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04847997
MFR #203UCFN2A28 A_A
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A28 A_A

2.8:1 Ratio, Motor Adapter Input Type, 41.28 mm, 1.6250 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04847997
MFR #203UCFN2A28 A_A

Mfr description
203UCFN2A28 A A ULTRAMITE 26.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.10/each

Specifications

Dimensions

  • Maximum Output RPM
    625 rpm
  • NEMA / IEC Frame Size
    254TC
  • Output Shaft Diameter
    1.6250 in, 41.28 mm
  • Ratio
    28:1
  • Service Factor
    1.0

Details

  • Housing Material
    Cast Iron
  • Input Type
    Motor Adapter
  • Max Input Horsepower
    15 hp
  • Reducer Type
    Concentric
  • Series
    Series 2000
  • Thermal Horsepower Rating
    25 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)