Motion
203UCFN2A28 A_B

FALK
203UCFN2A28 A_B

30:1 Ratio, Motor Adapter Input Type
Mi Item #04847998
MFR #203UCFN2A28 A_B
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A28 A_B

30:1 Ratio, Motor Adapter Input Type
Mi Item #04847998
MFR #203UCFN2A28 A_B

Mfr description
203UCFN2A28 A B ULTRAMITE 26.40:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.10/each

Specifications

Dimensions

  • Case Size
    203
  • Maximum Output RPM
    61.5 rpm
  • Output Size
    1.2500 in
  • Ratio
    28:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    5.6 kW;7.5 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    6672 N, 1500 lbf
  • Reducer Type
    Helical
  • Series
    Series 2000
  • Thermal Horsepower Rating
    15 hp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)