Overview
Mfr description
203UCFN2A28 N ULTRAMITE 26.40:1
Specifications
- Reducer TypeConcentric
- Ratio28:1
- Actual Ratio28.45:1
- Input TypeInline Adapter
- NEMA / IEC Frame Size56C
- Nominal Ratio28:1
- SeriesSeries 612
- Output Size1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data