Motion
203UCFN2A32 A_B

FALK
203UCFN2A32 A_B

30:1 Reduction, 30:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04848005
MFR #203UCFN2A32 A_B
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A32 A_B

30:1 Reduction, 30:1 Ratio, C-Face Input Type, 1.0000 in Output Shaft Diameter
Mi Item #04848005
MFR #203UCFN2A32 A_B

Mfr description
203UCFN2A32 A B ULTRAMITE 31.68:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.10/each

Specifications

Dimensions

  • Case Size
    203
  • Maximum Output RPM
    58 rpm
  • Maximum Output Torque
    1500
  • NEMA / IEC Frame Size
    56C
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    32:1
  • Service Factor
    1.0

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Reduction
    30:1
  • Series
    Series 2000
  • Torque Rating (in-lb)
    1500 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)