Motion
203UCFN2A32 N

FALK
203UCFN2A32 N

32:1 Ratio, C-Face Input Type, Cast Iron Housing Material
MI ITEM #04848006
MFR #203UCFN2A32 N
List Price$2,643.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A32 N

32:1 Ratio, C-Face Input Type, Cast Iron Housing Material
MI ITEM #04848006
MFR #203UCFN2A32 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,643.22/each for your price

Overview

Mfr description
203UCFN2A32 N ULTRAMITE 31.68:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    32:1
  • Actual Ratio
    32.00:1
  • Input Type
    C-Face
  • NEMA / IEC Frame Size
    143T/145T
  • Housing Material
    Cast Iron
  • Case Size
    203
  • Service Factor
    1.5
  • Nominal Ratio
    32:1
  • Series
    Series 612
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text