Motion
203UCFN2A36 A_A

FALK
203UCFN2A36 A_A

3:1 Ratio, Motor Adapter Input Type
Mi Item #04848007
MFR #203UCFN2A36 A_A
Price$3,106.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A36 A_A

3:1 Ratio, Motor Adapter Input Type
Mi Item #04848007
MFR #203UCFN2A36 A_A

Mfr description
203UCFN2A36 A A ULTRAMITE 35.69:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,106.10/each

Specifications

Dimensions

  • Case Size
    203
  • Maximum Output RPM
    580 rpm
  • Maximum Output Torque
    10 N-m;88.5
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    36:1

Details

  • Input Type
    Motor Adapter
  • Max Input Horsepower
    0.75 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    25 hp
  • Torque Rating (in-lb)
    88.5 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)