Overview
Mfr description
203UCFN2A36 A B ULTRAMITE 35.69:1
Specifications
- Reducer TypeHelical
- Ratio36:1
- Actual Ratio36.00:1
- Input TypeMotor Adapter
- NEMA / IEC Frame Size143T, 145T
- Nominal Ratio36:1
- SeriesSeries 2000
- Output Bore TypeKeyed Hollow Bore
- Output Size1.2500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data