Motion
203UCFN2A36 N

FALK
203UCFN2A36 N

36:1 Ratio, C-Face Input Type
MI ITEM #04848009
MFR #203UCFN2A36 N
Price$2,727.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A36 N

36:1 Ratio, C-Face Input Type
MI ITEM #04848009
MFR #203UCFN2A36 N

Mfr description
203UCFN2A36 N ULTRAMITE 35.69:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,727.81/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    182T/184T
  • Output Size
    2.0000 in
  • Ratio
    36:1

Details

  • Input Type
    C-Face
  • Reducer Type
    Concentric
  • Series
    ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)