Motion
203UCFN2A45 A_A

FALK
203UCFN2A45 A_A

4.45:1 Ratio, C-Face Input Type
MI ITEM #04848010
MFR #203UCFN2A45 A_A
List Price$3,009.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A45 A_A

4.45:1 Ratio, C-Face Input Type
MI ITEM #04848010
MFR #203UCFN2A45 A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,009.80/each for your price

Overview

Mfr description
203UCFN2A45 A A ULTRAMITE 41.49:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    4.45:1
  • Actual Ratio
    4.45:1
  • Input Type
    C-Face
  • Bore Diameter
    1.7717 in, 45 mm
  • NEMA / IEC Frame Size
    180
  • Series
    UltraMax
  • Output Bore Type
    Hollow Bore
  • Output Size
    45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text