Motion
203UCFN2A45 A_B

FALK
203UCFN2A45 A_B

45:1 Reduction, 45:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #04848011
MFR #203UCFN2A45 A_B
List Price$3,009.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A45 A_B

45:1 Reduction, 45:1 Ratio, Motor Adapter Input Type, 2.0000 in Output Shaft Diameter
MI ITEM #04848011
MFR #203UCFN2A45 A_B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,009.80/each for your price

Overview

Mfr description
203UCFN2A45 A B ULTRAMITE 41.49:1

Specifications

  • Reducer Type
    Concentric
  • Actual Ratio
    44.98:1
  • Ratio
    45:1
  • Input Type
    Motor Adapter
  • Output Shaft Diameter
    2.0000 in
  • Reduction
    45:1
  • NEMA / IEC Frame Size
    143T, 145T
  • Case Size
    203
  • Maximum Output RPM
    370 rpm
  • Maximum Output Torque
    254 N-m;2250
  • Max Input Horsepower
    1.5 hp
  • Input Style
    NEMA C-Face
  • Series
    Series 2000
  • Nominal Ratio
    45:1
  • Torque Rating (in-lb)
    2250 in-lb
  • Output Size
    2.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text