Motion
203UCFN2A45 N

FALK
203UCFN2A45 N

41.49:1 Ratio, Inline Adapter Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848012
MFR #203UCFN2A45 N
List Price$2,643.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN2A45 N

41.49:1 Ratio, Inline Adapter Input Type, Solid Output Type, 25.40 mm, 1.0000 in Output Shaft Diameter
MI ITEM #04848012
MFR #203UCFN2A45 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,643.22/each for your price

Overview

Mfr description
203UCFN2A45 N ULTRAMITE 41.49:1

Specifications

  • Reducer Type
    Concentric Helical
  • Actual Ratio
    44.98:1
  • Ratio
    41.49:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in, 25.40 mm
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    39 rpm
  • Maximum Output Torque
    135 N-m;1200
  • Max Input Horsepower
    0.75 hp
  • Series
    UltraMax
  • Nominal Ratio
    45:1
  • Thermal Horsepower Rating
    4.5 hp
  • Torque Rating (in-lb)
    1200 in-lb
  • Output Type
    Solid

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text